- Spherical Roller Bearing Cartridge Unit
- 2 15/16 in Shaft Diameter
- 5.407 in Outside Diameter
- Shurlok Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Outside Dia. | 5.407 in |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Non-Expansion |
| Locking Device | Shurlok Adapter Mounted |
| Housing Material | Steel |
| Shaft Dia. | 2.9375 in |
| Type | Spherical Roller Bearing |
| Seal Type | Spring Loaded Heavy Contact Seals |
| RPM [Max] | 1700 rpm |
| Collar O.D. | 4 3/32 in |
| Weight | 12.3 LB |
| EAN or UPC | 698210131593 |

