- Spherical Roller Bearing Cartridge Unit
- 2 in Shaft Diameter
- 4.227 in Outside Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Set Screw Torque | 460 in lb |
| Lubricant Type | Exxon Ronex MP |
| Overall Width | 4 1/8 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Housing Material | Steel |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 4.125 in |
| Static Load Rating [Max] | 44400 lbf |
| Lubrication | Relubricatable |
| Bore Dia. [Min] | 1 7/16 in |
| Housing Width | 2.578 in |
| Grease Fitting Size | 1/8 in NPT |
| Cartridge Length | 2.56 in |
| Locking Device | Double Setscrew Locking Collar |
| Shaft Dia. | 2 in |
| Bearing Design | Non-Expansion |
| Special Features | None |
| Series | 5000 |
| Dynamic Load Rating | 38020 lbf |
| Bore Dia. [Max] | 5 in |
| Type | Spherical Roller Bearing |
| Outside Dia. | 4.227 in |
| RPM [Max] | 2200 rpm |
| Collar O.D. | 3 1/4 in |
| Size Code | 7 |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Misalignment Range | ±1 1/2° |
| Weight | 8.1 LB |
| EAN or UPC | 698210829346 |

