- Spherical Roller Bearing Cartridge Unit
- 3 1/2 in Shaft Diameter
- 6.194 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Bearing Design | Non-Expansion |
| Cartridge Length | 3.47 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Dynamic Load Rating | 86670 lbf |
| Lubrication | Relubricatable |
| Size Code | 10 |
| Lubricant Type | Exxon Ronex MP |
| Overall Width | 4 3/8 in |
| Set Screw Torque | 680 in lb |
| Outside Dia. | 6.194 in |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Shaft Dia. | 3.5 in |
| Bore Dia. [Max] | 4 in |
| Housing Width | 3.543 in |
| Locking Device | Single Setscrew Locking Collar |
| RPM [Max] | 1400 rpm |
| Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 7/16 in |
| Misalignment Range | ±1 1/2° |
| Static Load Rating [Max] | 90700 lbf |
| Series | 2000 |
| Collar O.D. | 4 29/32 in |
| Special Features | None |
| Temperature Range [Max] | 225 °F |
| Housing Material | Steel |
| Length Through Bore | 4.375 in |
| Grease Fitting Size | 1/8 in NPT |
| Weight | 15.9 LB |
| EAN or UPC | 698210829261 |

