- Spherical Roller Bearing Cartridge Unit
- 1 3/4 in Shaft Diameter
- 3.636 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Special Features | None |
| Bore Dia. [Min] | 1 7/16 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Temperature Range [Min] | -40 °F |
| Set Screw Torque | 325 in lb |
| Dynamic Load Rating | 28890 lbf |
| Outside Dia. | 3.636 in |
| Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Overall Width | 3 1/8 in |
| Bore Dia. [Max] | 4 in |
| Lubrication | Relubricatable |
| Length Through Bore | 3.125 in |
| Cartridge Length | 2.44 in |
| RPM [Max] | 2800 rpm |
| Shaft Dia. | 1.75 in |
| Grease Fitting Size | 1/8 in NPT |
| Static Load Rating [Max] | 28700 lbf |
| Bearing Design | Non-Expansion |
| Locking Device | Single Setscrew Locking Collar |
| Inch/Metric | Inch |
| Lubricant Type | Exxon Ronex MP |
| Series | 2000 |
| Misalignment Range | ±1 1/2° |
| Collar O.D. | 2 19/32 in |
| Size Code | 5 |
| Housing Width | 2.453 in |
| Housing Material | Steel |
| Weight | 4.4 LB |
| EAN or UPC | 698210829124 |

