- Spherical Roller Bearing Cartridge Unit
- 35 mm Shaft Diameter
- 79.35 mm Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Bore Dia. [Max] | 4 in |
| Series | 2000 |
| Length Through Bore | 73.02 mm |
| RPM [Max] | 3300 rpm |
| Grease Fitting Size | 1/4-28 |
| Bore Dia. [Min] | 1 7/16 in |
| Bearing Design | Non-Expansion |
| Collar O.D. | 58.74 mm |
| Shaft Dia. | 35 mm |
| Cartridge Length | 55.63 mm |
| Outside Dia. | 79.35 mm |
| Temperature Range [Max] | 225 °F |
| Housing Material | Steel |
| Type | Spherical Roller Bearing |
| Lubricant Type | Exxon Ronex MP |
| Set Screw Torque | 460 in lb |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 2.9 LB |
| EAN or UPC | 698210946364 |

