Rexnord Corp.
MBR9315Y
9000 Series 6-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101787938
- Spherical Roller Bearing Cartridge Unit
- 3 15/16 in Shaft Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Housing Construction | 1 Piece |
| End Type | Open End |
| Housing Material | Cast Iron |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bolt Circle Dia. | 11 3/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 3.9375 in |
| Bolt Size | 3/4 in |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/4 in NPT |
| Bearing Type | Spherical Roller Bearing |
| Shape | Round |
| Flange Thickness | 1 in |
| Locking Device | Adapter Mounted |
| Flange Type | 6-Bolt Flange |
| Misalignment Range | ±1 1/2° |
| Series | 9000 |
| Inch/Metric | Inch |
| Style | 6-Bolt Piloted Flange |
| Bore Dia. [Min] | 1 15/16 in |
| Length Through Bore | 5.53125 in |
| Bolt Circle Radius | 5 7/8 in |
| RPM [Max] | 1100 rpm |
| Lubrication | Relubricatable |
| Duty | Heavy-Duty |
| Size Code | 12 |
| Type | Spherical Roller Bearing |
| Locknut Outside Diameter | 5 23/32 in |
| Flange Pilot Diameter | 10 1/4 in |
| Lubricant Type | Exxon Ronex MP |
| Bore Dia. [Max] | 6 7/16 in |
| Bolt Hole Spacing | 5 7/8 in |
| Bearing Design | Non-Expansion |
| Pilot Depth | 2 in |
| Housing Length | 13 1/2 in |
| Weight | 82.0 LB |
| EAN or UPC | 698210905040 |
