Rexnord Corp.
MBR5515A
5000 Series 6-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #102211596
- Spherical Roller Bearing Cartridge Unit
- 5 15/16 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Inch/Metric | Inch |
| Flange Thickness | 1 in |
| Bore Dia. [Max] | 7 in |
| End Type | One Open Auxiliary Cap Seal on Cover Side |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Series | 5000 |
| Type | Spherical Roller Bearing |
| Bearing Type | Spherical Roller Bearing |
| Shape | Round |
| Duty | Heavy-Duty |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Housing Length | 19 in |
| Size Code | 15 |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 5.9375 in |
| Locking Device | Double Setscrew Locking Collar |
| Misalignment Range | ±1 1/2° |
| Style | 6-Bolt Piloted Flange |
| Bolt Circle Dia. | 16 1/2 in |
| Bore Dia. [Min] | 1 7/16 in |
| Length Through Bore | 8.125 in |
| Bolt Hole Spacing | 8 1/4 in |
| Flange Type | 6-Bolt Flange |
| Weight | 214.0 LB |
| EAN or UPC | 793699358919 |
