Rexnord Corp.
MBR550040
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #103192219
- Spherical Roller Bearing Cartridge Unit
- 5 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Locking Device | Double Setscrew Locking Collar |
| Series | 5000 |
| Bore Dia. [Max] | 7 in |
| Shaft Dia. | 5 in |
| Shape | Round |
| Bore Dia. [Min] | 1 7/16 in |
| Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Weight | 125.0 LB |
| EAN or UPC | 793699362466 |
