Rexnord Corp.
MBR541540
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101605869
- Spherical Roller Bearing Cartridge Unit
- 4 15/16 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Size Code | 13 |
| Flange Type | 4-Bolt Flange |
| Duty | Heavy-Duty |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 4.9375 in |
| Bore Dia. [Min] | 1 7/16 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Fixed |
| Shape | Round |
| Bolt Hole Spacing | 6 3/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Length | 14 3/4 in |
| Bolt Circle Dia. | 12 3/4 in |
| Special Features | No Lubrication in Unit |
| Housing Construction | 1 Piece |
| Locking Device | Double Setscrew Locking Collar |
| Series | 5000 |
| Length Through Bore | 7.875 in |
| Style | 6-Bolt Piloted Flange |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 7 in |
| Housing Material | Cast Iron |
| Flange Thickness | 1 1/4 in |
| End Type | Open End |
| Misalignment Range | ±1 1/2° |
| Weight | 128.0 LB |
| EAN or UPC | 698210010218 |
