Rexnord Corp.
MBR5407YG0782
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #102140092
- Spherical Roller Bearing Cartridge Unit
- 4 7/16 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Size Code | 12 |
| Special Features | Rexlon® Lined Bore on Inner Race |
| Lubrication | Relubricatable |
| Flange Thickness | 1 in |
| Locking Device | Double Setscrew Locking Collar |
| Mounted Unit Duty | Heavy-Duty |
| Series | 5000 |
| Bore Dia. [Min] | 1 7/16 in |
| Bolt Hole Spacing | 5 7/8 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Shaft Dia. | 4.4375 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Style | 6-Bolt Piloted Flange |
| Bolt Circle Dia. | 11 3/4 in |
| Duty | Heavy-Duty |
| Length Through Bore | 6.25 in |
| Housing Length | 13 1/2 in |
| Shape | Round |
| Housing Material | Cast Iron |
| Bearing Design | Fixed |
| Misalignment Range | ±1 1/2° |
| End Type | Open End |
| Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 7 in |
| Weight | 84.0 LB |
| EAN or UPC | 698210879655 |
