Rexnord Corp.
MBR5140MM
5000 Series 6-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #104573210
- Spherical Roller Bearing Cartridge Unit
- 140 mm Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bolt Hole Spacing | 184.15 mm |
| Set Screw Torque | 1350 in lb |
| Housing Length | 431.8 mm |
| Collar O.D. | 207.96 mm |
| Type | Spherical Roller Bearing |
| Lubricant Type | Exxon Ronex MP |
| Bolt Circle Radius | 184.15 mm |
| Bearing Design | Non-Expansion |
| Bore Dia. [Max] | 7 in |
| Flange Thickness | 34.93 mm |
| Temperature Range [Max] | 225 °F |
| Shape | Round |
| Length Through Bore | 203.2 mm |
| RPM [Max] | 900 rpm |
| Grease Fitting Size | 1/4 in NPT |
| Flange Type | 6-Bolt Flange |
| Shaft Dia. | 140 mm |
| Pilot Depth | 50.8 mm |
| Bore Dia. [Min] | 1 7/16 in |
| Locking Device | Double Setscrew Locking Collar |
| Bolt Size | 22 mm |
| Housing Material | Cast Iron |
| Series | 5000 |
| Flange Pilot Diameter | 330.2 mm |
| Weight | 184.0 LB |
| EAN or UPC | 793699384789 |
