Rexnord Corp.
MBR330782
3000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101939352
- Spherical Roller Bearing Cartridge Unit
- 3 7/16 in Shaft Diameter
- Eccentric Cam Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 3.4375 in |
| Type | Spherical Roller Bearing |
| Series | 3000 |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Shape | Round |
| Bore Dia. [Min] | 1 7/16 in |
| Locking Device | Eccentric Cam Locking Collar |
| Bore Dia. [Max] | 3 15/16 in |
| Weight | 34.0 LB |
| EAN or UPC | 698210932596 |
