- 4-Bolt Piloted Flange
- 3 15/16" Shaft Size
- 6 5/8" Bolt Spacing
- 9 3/8" Bolt Circle
- Cast Iron
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Shaft Dia. | 3.9375 in |
| Bolt Hole Spacing | 6 5/8 in |
| Length Through Bore | 5.1875 in |
| Housing Construction | 1 Piece |
| Seal Type | Heavy Contact Seals |
| End Type | Open End |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Special Features | Rexlon® Lined Bore on Inner Race |
| Style | 4-Bolt Piloted Flange |
| Misalignment Range | ±1 1/2° |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Flange Thickness | 1 1/8 in |
| Housing Length | 10 7/8 in |
| Bolt Circle Dia. | 9 3/8 in |
| Size Code | 11 |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Locking Device | Setscrew Locking Collar |
| Weight | 49.0 LB |
| EAN or UPC | 698210009953 |

