- 4-Bolt Piloted Flange
- 3" Shaft Size
- 5 19/64" Bolt Spacing
- 7 1/2" Bolt Circle
- Cast Iron
| Housing Construction | 1 Piece |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 5 19/64 in |
| Bolt Circle Dia. | 7 1/2 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 4 in |
| Housing Material | Cast Iron |
| Flange Thickness | 0.75 in |
| Bearing Design | Non-Expansion |
| Style | 4-Bolt Piloted Flange |
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty |
| Duty | Heavy-Duty |
| Shaft Dia. | 3 in |
| Misalignment Range | ±1 1/2° |
| Size Code | 9 |
| Lubrication | Relubricatable |
| Seal Type | Heavy Contact Seals |
| Special Features | Cover Adjusted Two Notches Tighter |
| Housing Length | 8 3/4 in |
| Weight | 21.8 LB |
| EAN or UPC | 698210009816 |

