Rexnord Corp.
MBR220807
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101464707
- Spherical Roller Bearing Cartridge Unit
- 2 1/2 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Bore Dia. [Min] | 3/4 in |
| Housing Length | 7 5/8 in |
| Special Features | Cover Adjusted Two Notches Tighter |
| Bore Dia. [Max] | 4 in |
| Mounted Unit Duty | Heavy-Duty |
| Series | 2000 |
| Bearing Type | Spherical Roller Bearing |
| Flange Thickness | 5/8 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Length Through Bore | 3.5 in |
| Style | 4-Bolt Piloted Flange |
| Locking Device | Single Setscrew Locking Collar |
| Shape | Round |
| Flange Type | 4-Bolt Flange |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| End Type | Open End |
| Bolt Hole Spacing | 4 19/32 in |
| Lubrication | Relubricatable |
| Duty | Heavy-Duty |
| Size Code | 8 |
| Bolt Circle Dia. | 6 1/2 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 2.5 in |
| Bearing Design | Fixed |
| Type | Spherical Roller Bearing |
| Misalignment Range | ±1 1/2° |
| Weight | 14.4 LB |
| EAN or UPC | 698210009724 |
