Rexnord Corp.
MBR210846
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #102223356
- Spherical Roller Bearing Cartridge Unit
- 1 1/2 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Shaft Dia. | 1.5 in |
| Bearing Design | Fixed |
| Locking Device | Single Setscrew Locking Collar |
| Bore Dia. [Min] | 3/4 in |
| Housing Material | Cast Iron |
| Bore Dia. [Max] | 4 in |
| Flange Type | 4-Bolt Flange |
| Shape | Round |
| Type | Spherical Roller Bearing |
| Series | 2000 |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Weight | 5.2 LB |
| EAN or UPC | 698210009502 |
