- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 2 7/16 in Shaft Diameter
| RPM [Max] | 2000 rpm |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Size | 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Circle Dia. | 6 3/4 in |
| Series | 3000 |
| Size Code | 8 |
| Bore Range [Min] | 1.4375 in |
| Pilot Diameter | 5.4375 in |
| Grease Fitting Size | 1/8 in NPT |
| Shape | Round |
| Style | 4-Bolt Piloted Flange |
| Length Through Bore | 3.65625 in |
| Housing Diameter | 5 3/8 in |
| Bolt Circle Radius | 3 3/8 in |
| Collar O.D. | 3 9/16 in |
| Lubricant Type | Exxon Ronex MP |
| Inner Ring Hub Diameter | 2 29/32 in |
| Misalignment Range | ±1 1/2° |
| Lubrication | Relubricatable |
| Housing Length | 8 1/8 in |
| Bearing Design | Fixed |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Duty | Heavy-Duty |
| Bearing Standoff Distance | 3/32 in |
| Shaft Dia. | 2.4375 in |
| End Type | Open End |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bore Range [Max] | 3.9375 in |
| Locking Device | Eccentric Cam Locking Collar |
| Bolt Hole Spacing | 4 49/64 in |
| Housing Construction | 1 Piece |
| Set Screw Torque | 460 in lb |
| Inch/Metric | Inch |
| Flange Thickness | 3/4 in |
| Temperature Range [Max] | 225 °F |
| Weight | 15.3 LB |
| EAN or UPC | 698210910761 |

