- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 11/16 in Shaft Diameter
| Flange Type | 4-Bolt Flange |
| Bore Range [Min] | 0.75 in |
| Housing Material | Cast Iron |
| Bore Range [Max] | 4 in |
| Style | 4-Bolt Flange |
| Size Code | 11 |
| Shaft Dia. | 3.6875 in |
| Duty | Heavy-Duty |
| Bolt Circle Dia. | 10 3/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 7 19/32 in |
| Inch/Metric | Inch |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Length | 9 3/4 in |
| Flange Thickness | 1 1/8 in |
| Housing Construction | 1 Piece |
| Shape | Round |
| Bearing Type | Spherical Roller Bearing |
| Special Features | Mobilith AW2 Grease |
| Bearing Design | Fixed |
| End Type | Open End |
| Length Through Bore | 5.1875 in |
| Misalignment Range | ±1 1/2° |
| Locking Device | Single Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Series | 2000 |
| Weight | 59.0 LB |
| EAN or UPC | 698210010584 |

