- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 3 7/16 in Shaft Diameter
| Housing Diameter | 7 3/8 in |
| Grease Fitting Size | 1/8 in NPT |
| Set Screw Torque | 680 in lb |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Size | 3/4 in |
| Pilot Diameter | 7.375 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Flange Style | 4-Bolt Square |
| Misalignment Range | ±1 1/2° |
| Bearing Design | Fixed |
| Inner Ring Hub Diameter | 3 31/32 in |
| Bearing Standoff Distance | 1/4 in |
| Housing Length | 8 7/16 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Housing Material | Cast Iron |
| Duty | Heavy-Duty |
| Length Through Bore | 4.375 in |
| Bore Range [Max] | 4 in |
| Temperature Range [Max] | 225 °F |
| End Type | Open End |
| Series | 2000 |
| RPM [Max] | 1400 rpm |
| Style | 4-Bolt Piloted Flange |
| Bolt Circle Dia. | 9 1/2 in |
| Lubricant Type | Exxon Ronex MP |
| Housing Height | 8 7/16 in |
| Locking Device | Single Setscrew Locking Collar |
| Shape | Square |
| Lubrication | Relubricatable |
| Collar O.D. | 4 29/32 in |
| Bore Range [Min] | 0.75 in |
| Bolt Circle Radius | 4 3/4 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Size Code | 10 |
| Bolt Hole Spacing | 6 23/32 in |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 3.4375 in |
| Flange Thickness | 1 in |
| Weight | 33.1 LB |
| EAN or UPC | 698210702304 |

