- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 3/16 in Shaft Diameter
| Bolt Circle Dia. | 9 1/2 in |
| Size Code | 10 |
| Duty | Heavy-Duty |
| Flange Thickness | 1 in |
| Pilot Diameter | 7.375 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Bore Range [Max] | 4 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 6 23/32 in |
| Bore Range [Min] | 0.75 in |
| Style | 4-Bolt Flange |
| Bearing Design | Fixed |
| Flange Style | 4-Bolt Square |
| Length Through Bore | 4.375 in |
| Housing Length | 8 7/16 in |
| Housing Material | Cast Iron |
| Housing Height | 8 7/16 in |
| Locking Device | Single Setscrew Locking Collar |
| Special Features | Precision Bore & Runout |
| Housing Construction | 1 Piece |
| Shape | Square |
| Shaft Dia. | 3.1875 in |
| Flange Type | 4-Bolt Flange |
| Series | 2000 |
| End Type | Open End |
| Misalignment Range | ±1 1/2° |
| Bearing Type | Spherical Roller Bearing |
| Weight | 37.0 LB |
| EAN or UPC | 698210866075 |

