- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 in Shaft Diameter
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Locking Device | Single Setscrew Locking Collar |
| Temperature Range [Max] | 225 °F |
| Style | 4-Bolt Flange |
| Flange Thickness | 7/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Bore Range [Max] | 4 in |
| Bolt Circle Dia. | 7 7/8 in |
| Housing Length | 9 1/2 in |
| Series | 2000 |
| End Type | Open End |
| Collar Extension | 7/8 in |
| Inner Ring Hub Diameter | 3 3/8 in |
| Flange Type | 4-Bolt Flange |
| Bore Range [Min] | 0.75 in |
| Housing Construction | 1 Piece |
| Temperature Range [Min] | -40 °F |
| Overall Width | 4 1/8 in |
| Collar O.D. | 4 1/16 in |
| Housing Diameter | 6 1/4 in |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 1700 rpm |
| Housing Height | 9 1/2 in |
| Shaft Dia. | 3 in |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller Bearing |
| Bolt Size | 3/4 in |
| Grease Fitting Size | 1/8 in NPT |
| Size Code | 9 |
| Shape | Round |
| Bearing Standoff Distance | 3/32 in |
| Bearing Design | Fixed |
| Length Through Bore | 4 in |
| Duty | Heavy-Duty |
| Bolt Hole Spacing | 5 9/16 in |
| Misalignment Range | ±1 1/2° |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Set Screw Torque | 680 in lb |
| Inch/Metric | Inch |
| Bolt Circle Radius | 3 15/16 in |
| Weight | 25.1 LB |
| EAN or UPC | 698210671266 |

