- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 100 mm Shaft Diameter
| RPM [Max] | 1200 rpm |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Set Screw Torque | 1350 in lb |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 192.89 mm |
| Bearing Design | Fixed |
| Series | 2000 |
| Shape | Square |
| Lubricant Type | Exxon Ronex MP |
| Temperature Range [Max] | 225 °F |
| Bore Range [Max] | 4 in |
| Bearing Standoff Distance | 6.35 mm |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Size | 22 mm |
| Bolt Circle Radius | 136.53 mm |
| Shaft Dia. | 100 mm |
| Housing Diameter | 215.9 mm |
| Flange Thickness | 30.2 mm |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Material | Cast Iron |
| Inner Ring Hub Diameter | 115.89 mm |
| Length Through Bore | 128.59 mm |
| Collar O.D. | 142.88 mm |
| Bore Range [Min] | 0.75 in |
| Weight | 56.0 LB |
| EAN or UPC | 793699686463 |

