- Fixed Spherical Roller Flange Pillow Block
- 3-Bolt Flange Type
- 1 in Shaft Diameter
| Locking Device | Single Setscrew Locking Collar |
| Flange Type | 3-Bolt Flange |
| Retainer Material | Steel |
| Shaft Dia. | 1 in |
| Bore Range [Min] | 0.75 in |
| Housing Material | Cast Iron |
| Shape | Round |
| Bearing Type | Spherical Roller Bearing |
| Bore Range [Max] | 4 in |
| Bearing Design | Fixed |
| Series | 2000 |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Weight | 4.2 LB |
| EAN or UPC | 793699676204 |

