- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 15/16 in Shaft Diameter
- 2 1/4 in Center Line To Base Dimension
- 6 1/4 in Bolt Hole Spacing
| RPM [Max] | 2500 rpm |
| Bearing Design | Expansion |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Collar O.D. | 2 55/64 in |
| Size Code | 6 |
| Housing Height | 4 9/16 in |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Handle / Housing Material | Cast Iron |
| Bolt Hole Spacing - Width | 1.59375 in |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Locking Device | Shurlok Adapter Mounted |
| Base Width | 3 3/16 in |
| Bolt Size | 1/2 in |
| Length Through Bore | 3.64063 in |
| Inch/Metric | Inch |
| Series | 6000 |
| Bolt Hole Length | 7/8 in |
| Base Length | 8 3/8 in |
| Lubrication | Exxon Ronex MP |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 1.9375 in |
| Mounted Unit Duty | Heavy-Duty |
| Center Line to Base Dimension [Min] | 2 1/4 in |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Hole Spacing | 6 1/4 in |
| Temperature Range [Max] | 225 °F |
| Bolt Holes | 4 |
| Base Height | 1 3/8 in |
| Weight | 11.7 LB |
| EAN or UPC | 793699904048 |

