- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 15/16 in Shaft Diameter
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 1.9375 in |
| Bearing Design | Expansion |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 2-Bolt Flange |
| Locking Device | Shurlok Adapter Mounted |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Weight | 10.9 LB |
| EAN or UPC | 698210203290 |

