- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 in Shaft Diameter
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 4 in |
| Locking Device | Double Setscrew Locking Collar |
| Bearing Design | Expansion |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Handle / Housing Material | Cast Iron |
| Weight | 60.0 LB |
| EAN or UPC | 698210008529 |

