- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 in Shaft Diameter
- 4 1/8 in Center Line To Base Dimension
- 10 7/8 in Bolt Hole Spacing
| Shaft Dia. | 4 in |
| Mounted Unit Duty | Heavy-Duty |
| Handle / Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Base Length | 14 1/4 in |
| Size Code | 11 |
| Bolt Hole Length | 1 3/4 in |
| Center Line to Base Dimension [Min] | 4 1/8 in |
| Bolt Holes | 2 |
| Locking Device | Double Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Grease Fitting Size | 1/4-28 |
| Lubrication | Exxon Ronex MP |
| Bolt Size | 1 in |
| Flange Type | 2-Bolt Flange |
| Base Height | 2 1/8 in |
| Base Width | 4 1/8 in |
| RPM [Max] | 1200 rpm |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 10 7/8 in |
| Bearing Design | Expansion |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Temperature Range [Max] | 225 °F |
| Series | 5000 |
| Housing Height | 8 1/2 in |
| Length Through Bore | 6.125 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Weight | 60.0 LB |
| EAN or UPC | 793699447279 |

