- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 in Shaft Diameter
- 4 1/8 in Center Line To Base Dimension
- 10 7/8 in Bolt Hole Spacing
| Collar Extension | 1 1/16 in |
| Housing Height | 8 1/2 in |
| Handle / Housing Material | Cast Steel |
| Bolt Hole Length | 1 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Flange Type | 2-Bolt Flange |
| Locking Device | Single Setscrew Locking Collar |
| Temperature Range [Min] | -20 °F |
| Housing Construction | 1 Piece |
| Base Length | 14 1/4 in |
| Shaft Dia. | 4 in |
| Insert Type | Steel Insert |
| Bolt Size | 1 in |
| Series | 2000 |
| Inch/Metric | Inch |
| End Type | Open End |
| Length Through Bore | 5.0625 in |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty |
| Temperature Range [Max] | 200 °F, 225 °F |
| Bolt Hole Spacing | 10 7/8 in |
| Lubrication | Exxon Ronex MP |
| RPM [Max] | 1200 rpm |
| Grease Fitting Size | 1/4-28 |
| Base Height | 2 1/8 in |
| Center Line to Base Dimension [Min] | 4 1/8 in |
| Bearing Design | Expansion |
| Housing Material | Cast Steel |
| Size Code | 11 |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Base Width | 4 1/8 in |
| Weight | 52.0 LB |
| EAN or UPC | 698210829025 |

