- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 100 mm Shaft Diameter
- 104.78 mm Center Line To Base Dimension
- 276.23 mm Bolt Hole Spacing
| Housing Height | 215.9 mm |
| Bolt Hole Spacing | 276.23 mm |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Lubrication | Exxon Ronex MP |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Length Through Bore | 128.59 mm |
| Locking Device | Single Setscrew Locking Collar |
| Base Length | 361.95 mm |
| Center Line to Base Dimension [Min] | 104.780 mm |
| Grease Fitting Size | 1/4-28 |
| Bolt Size | 25 mm |
| RPM [Max] | 1200 rpm |
| Base Width | 104.78 mm |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Base Height | 53.98 mm |
| Shaft Dia. | 100 mm |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Length | 44.45 mm |
| Weight | 56.6 LB |
| EAN or UPC | 698210138172 |

