Skip to content Skip to navigation menu
Rexnord Corp.MAS2090MMF

MAS2090MMF

Solid Pillow Block
Item #101750035
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 90 mm Shaft Diameter
  • 95.25 mm Center Line To Base Dimension
  • 254 mm Bolt Hole Spacing
Rexnord Corp.MAS2090MMF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 90 mm Shaft Diameter
  • 95.25 mm Center Line To Base Dimension
  • 254 mm Bolt Hole Spacing
Seal Type Spring Loaded Heavy Contact Seals
Handle / Housing Material Cast Iron
Length Through Bore 111.13 mm
Base Length 330.2 mm
Bolt Size 19 mm
Bearing Type Spherical Roller Bearing
Temperature Range [Max] 225 °F
Locking Device Single Setscrew Locking Collar
Lubrication Exxon Ronex MP
Bolt Hole Spacing 254 mm
Housing Height 190.5 mm
RPM [Max] 1400 rpm
Grease Fitting Size 1/8 in NPT
Center Line to Base Dimension [Min] 95.250 mm
Bearing Design Expansion
Base Width 104.78 mm
Base Height 57.15 mm
Shaft Dia. 90 mm
Flange Type 4-Bolt Flange
Bolt Hole Length 38.1 mm
Weight 40.1 LB
EAN or UPC 698210946678
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison