- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 6 15/16 in Shaft Diameter
- 7 7/8 in Center Line To Base Dimension
| Handle / Housing Material | Cast Iron |
| Bolt Size | 1 1/4 in |
| Shaft Dia. | 6.9375 in |
| RPM [Max] | 700 rpm |
| Base Width | 7 1/2 in |
| Lubrication | Exxon Ronex MP |
| Locking Device | Shurlok Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 3 1/8 in |
| Bolt Hole Length | 2 11/16 in |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 10 in |
| Base Length | 28 in |
| Center Line to Base Dimension [Min] | 7 7/8 in |
| Housing Height | 16 1/8 in |
| Bearing Design | Expansion |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Grease Fitting Size | 1/4 in NPT |
| Temperature Range [Max] | 225 °F |
| Weight | 376.0 LB |
| EAN or UPC | 662864238328 |

