- 4-Bolt Pillow Block
- Spherical Roller Bearing
- 2 15/16" Shaft
- 3 3/4" Base to Center
- 10 7/16" Bolt Centers
| Inch/Metric | Inch |
| Base Width | 3 1/2 in |
| Seal Type | Heavy Contact Seals |
| Length Through Bore | 4.53125 in |
| Size Code | 9 |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Max] | 11 in |
| Bolt Holes | 4 |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Bolt Hole Spacing - Width | 2.125 in |
| Bolt Size | 5/8 in |
| Bearing Design | Expansion |
| Collar O.D. | 4 3/32 in |
| End Type | Open End |
| Base Height | 1 1/4 in |
| Shaft Dia. | 2.9375 in |
| Base Length | 12.59 in |
| Series | 6000 |
| Bolt Hole Length | 1 1/4 in |
| RPM [Max] | 1700 rpm |
| Housing Height | 7 3/4 in |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 10 7/16 in |
| Weight | 45.5 LB |
| EAN or UPC | 793699901269 |

