- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 7/16 in Shaft Diameter
- 3 1/4 in Center Line To Base Dimension
| Shaft Dia. | 2.4375 in |
| Series | 6000 |
| Bolt Hole Spacing - Width | 1.875 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Expansion |
| Housing Height | 6 25/32 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Base Height | 1 1/4 in |
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| RPM [Max] | 2000 rpm |
| Base Width | 3 1/8 in |
| Housing Material | Cast Iron |
| Center Line to Base Dimension [Min] | 3 1/4 in |
| Size Code | 8 |
| Collar O.D. | 3 19/32 in |
| Bolt Hole Length | 1 1/16 in |
| Bolt Hole Spacing Range [Min] | 8 5/8 in |
| Temperature Range [Max] | 225 °F |
| Handle / Housing Material | Cast Iron |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 11 1/8 in |
| Locking Device | Shurlok Adapter Mounted |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Grease Fitting Size | 1/8 in NPT |
| Inch/Metric | Inch |
| Lubrication | Exxon Ronex MP |
| Bolt Holes | 4 |
| Bolt Hole Spacing | 9 1/8 in |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 4.0625 in |
| Flange Type | 4-Bolt Flange |
| Weight | 31.5 LB |
| EAN or UPC | 793699901221 |

