- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 3/16 in Shaft Diameter
- 3 in Center Line To Base Dimension
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.1875 in |
| Base Length | 11 in |
| Base Height | 1 in |
| RPM [Max] | 2200 rpm |
| Flange Type | 2-Bolt Flange |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Handle / Housing Material | Cast Iron |
| Lubrication | Exxon Ronex MP |
| Bearing Design | Fixed |
| Bolt Size | 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/8 in NPT |
| Center Line to Base Dimension [Min] | 3 in |
| Locking Device | Shurlok Adapter Mounted |
| Housing Height | 5 31/32 in |
| Base Width | 3 1/8 in |
| Bolt Hole Length | 1 3/8 in |
| Length Through Bore | 3.6875 in |
| Weight | 22.0 LB |
| EAN or UPC | 698210129927 |

