- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 15/16 in Shaft Diameter
| Pillow Block Type | Thru-Bolt |
| Base Height | 2 1/8 in |
| Insert Type | Steel Insert |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Fixed |
| Bolt Size | 1 in |
| Housing Height | 8 1/2 in |
| Bolt Hole Length | 1 3/4 in |
| Special Features | Heat Treated Collar |
| Bolt Hole Spacing | 10 7/8 in |
| Shaft Dia. | 3.9375 in |
| Size Code | 11 |
| Locking Device | Double Setscrew Locking Collar |
| Base Width | 4 1/8 in |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Inch/Metric | Inch |
| Length Through Bore | 5.1875 in |
| Bolt Holes | 2 |
| Series | ZA Series |
| Base Length | 14 1/4 in |
| Weight | 60.0 LB |
| EAN or UPC | 698210009434 |

