- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 15/16 in Shaft Diameter
| Lubrication | Relubricatable |
| End Type | Open End |
| RPM [Max] | 1700 rpm |
| Housing Height | 6 7/16 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Insert Type | Steel Insert |
| Flange Type | 2-Bolt Flange |
| Size Code | 9 |
| Series | 5000 |
| Base Height | 2 in |
| Base Length | 10 7/16 in |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Shaft Dia. | 2.9375 in |
| Inch/Metric | Inch |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Base Width | 3 3/16 in |
| Locking Device | Double Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Bolt Hole Length | 1 1/16 in |
| Length Through Bore | 4.875 in |
| Bearing Design | Non-Expansion |
| Special Features | Heat Treated Collar |
| Bolt Hole Spacing | 8 1/8 in |
| Handle / Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 27.5 LB |
| EAN or UPC | 698210009304 |

