- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 7/16 in Shaft Diameter
| Locking Device | Double Setscrew Locking Collar |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 1.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Seal Type | Light Contact Seals |
| Bearing Design | Non-Expansion |
| Weight | 6.6 LB |
| EAN or UPC | 698210203276 |

