- 2 15/16" Shaft
- 3 1/4" Center Line to Base
- 8 1/8" Bolt Hole Spacing
- Setscrew Locking Collar
- Cast Iron
| Housing Height | 6 7/16 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Length Through Bore | 4 in |
| Series | ZA Series |
| Temperature Range [Min] | -20 °F |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 1 1/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 3 3/16 in |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 8 1/8 in |
| Inch/Metric | Inch |
| Seal Type | Heavy Contact Seals |
| Shaft Dia. | 2.9375 in |
| Bolt Holes | 2 |
| Size Code | 9 |
| Temperature Range [Max] | 200 °F |
| End Type | One Closed Auxiliary Cap Seal on Cover Side |
| Bolt Size | 3/4 in |
| Base Height | 1 11/16 in |
| Base Length | 10 3/8 in |
| Insert Type | Steel Insert |
| Weight | 29.0 LB |
| EAN or UPC | 698210009038 |

