- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 11/16 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5 1/2 in Bolt Hole Spacing
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Bolt Size | 1/2 in |
| Locking Device | Single Setscrew Locking Collar |
| Length Through Bore | 3.125 in |
| Lubrication | Exxon Ronex MP |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 200 °F, 225 °F |
| Housing Material | Cast Iron |
| Center Line to Base Dimension [Min] | 2 1/8 in |
| Bolt Hole Length | 7/8 in |
| Bolt Holes | 2 |
| Temperature Range [Min] | -20 °F |
| Insert Type | Steel Insert |
| Bolt Hole Spacing | 5 1/2 in |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 1.6875 in |
| Bearing Design | Fixed |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Size Code | 5 |
| Housing Height | 4 3/8 in |
| Bolt Hole Size | 7/8 in |
| Base Width | 2 7/16 in |
| Inch/Metric | Inch |
| Base Length | 7 1/8 in |
| Series | 2000 |
| Base Height | 1 1/8 in |
| Pillow Block Type | Thru-Bolt |
| Flange Type | 2-Bolt Flange |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Housing Construction | 1 Piece |
| Grease Fitting Size | 1/8 in NPT |
| RPM [Max] | 2800 rpm |
| Collar Extension | 11/16 in |
| Weight | 9.5 LB |
| EAN or UPC | 698210634759 |

