- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 7/16 in Shaft Diameter
| Seal Type | Spring Loaded Heavy Contact Seals |
| Shaft Dia. | 1.4375 in |
| Handle / Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 2-Bolt Flange |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Fixed |
| Weight | 6.1 LB |
| EAN or UPC | 698210214623 |

