- TableTop Chain
- 963 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 6 in Module Width
| Chain Series | 963 |
| Material | Low Friction Stainless Steel |
| Low Friction | Yes |
| Module Width | 6 in |
| Type | Straight Running, Solid Top |
| Color | Tan |
| Chain Pitch | 1.5 in |
| Weight | 1.7 LB |
| EAN or UPC | 698210821494 |

