- 882 Series Sideflexing, One Piece Tabletop Chain
- 1.5" Pitch
- made of LF Acetal w/Austenitic Stainless Steel pins
- 4.5 wide
applications
- Beverage
- Brewing
- Dairy
- Package handling
- Parts processing
- Food processing
- Glass, plastic or metal container handling
| Material | LF Acetal |
| Package Type | 10 Foot Box |
| Pin Diameter | 11/32 in |
| Low Friction | Yes |
| Link Plates Thickness | 3/16 in |
| Chain Pitch | 1 1/2 in |
| Type | Sideflexing, One Piece, Bevel Type |
| Module Width | 4 1/2 in |
| Chain Series | 882 |
| Color | Brown |
| High Temperatures | No |
| Pin Material | Austenitic Stainless Steel |
| Thickness | 7/8 in |
| Weight | 1.3 LB |
| EAN or UPC | 698210680442 |
-
Pre-Packed Quantities


