- 3 1/4" Plate Width
- Series 863 Chain
- Acetal Flight Material
| Material | Acetal |
| Plate Width | 3 1/4 in |
| Color | White |
| Chain Series | 863 |
| Weight | 0.02 LB |
| EAN or UPC | 698210880866 |
| Material | Acetal |
| Plate Width | 3 1/4 in |
| Color | White |
| Chain Series | 863 |
| Weight | 0.02 LB |
| EAN or UPC | 698210880866 |