- 1 3/8" Plate Width
- Series 845 Chain
- Acetal Flight Material
| Plate Width | 1 3/8 in |
| Chain Series | 845 |
| Material | Acetal |
| Color | White |
| Weight | 0.012 LB |
| EAN or UPC | 698210881085 |
| Plate Width | 1 3/8 in |
| Chain Series | 845 |
| Material | Acetal |
| Color | White |
| Weight | 0.012 LB |
| EAN or UPC | 698210881085 |