- MatTop Chain
- 5935 Chain Series
- Straight Running, Solid Top Type
- 3/4 in Chain Pitch
- 9 in Module Width
| Module Width | 9 in |
| Chain Pitch | 0.75 in |
| Low Friction | Yes |
| Pin Material | Polypropylene |
| High Temperatures | No |
| Chain Series | 5935 |
| Type | Straight Running, Solid Top |
| Color | Tan |
| Material | Low Friction |
| Weight | 0.97 LB |
| EAN or UPC | 793699347340 |

