- MatTop Chain
- 4705 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 18 in Module Width
| Type | Straight Running, Solid Top |
| Color | Tan |
| Material | Low Friction |
| High Temperatures | No |
| Module Width | 18 in |
| Chain Series | 4705 |
| Low Friction | Yes |
| Chain Pitch | 1.5 in |
| Pin Material | Acetal |
| Weight | 2.79 LB |
| EAN or UPC | 793699249798 |

