- 7 1/2" Plate Width
- Series 1873 Chain
- Acetal Flight Material
| Color | White |
| Plate Width | 7 1/2 in |
| Chain Series | 1873 |
| Material | Acetal |
| Weight | 0.108 LB |
| EAN or UPC | 698210881009 |
| Color | White |
| Plate Width | 7 1/2 in |
| Chain Series | 1873 |
| Material | Acetal |
| Weight | 0.108 LB |
| EAN or UPC | 698210881009 |