- 6" Plate Width
- Series 1873 Chain
- Acetal Flight Material
| Material | Acetal |
| Chain Series | 1873 |
| Color | White |
| Plate Width | 6 in |
| Weight | 0.106 LB |
| EAN or UPC | 698210880996 |
| Material | Acetal |
| Chain Series | 1873 |
| Color | White |
| Plate Width | 6 in |
| Weight | 0.106 LB |
| EAN or UPC | 698210880996 |