Skip to content Skip to navigation menu
Rexnord Corp.LF1873K3 1/4PLT WH

LF1873K3 1/4PLT WH

1873 Series TableTop® Chain Flight Only
Item #103133142
  • 3 1/4" Plate Width
  • Series 1873 Chain
  • Acetal Flight Material
Rexnord Corp.LF1873K3 1/4PLT WH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/4" Plate Width
  • Series 1873 Chain
  • Acetal Flight Material
Plate Width 3 1/4 in
Color White
Chain Series 1873
Material Acetal
Weight 1.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison