- 10" Plate Width
- Series 1873 Chain
- Acetal Flight Material
| Material | Acetal |
| Chain Series | 1873 |
| Color | White |
| Plate Width | 10 in |
| Weight | 0.12 LB |
| EAN or UPC | 698210881016 |
| Material | Acetal |
| Chain Series | 1873 |
| Color | White |
| Plate Width | 10 in |
| Weight | 0.12 LB |
| EAN or UPC | 698210881016 |